This item is Discontinued.

This item is Discontinued.
Sloan Valve 3325400 G2 RESS-C 1.6 or 3.5 GPF Retrofit Kit (Discontinued)
Mfr #
3325400
Zoro #
G604046166
UPC # 671254267060
Country of Origin China
Category Automatic Flush Valve Retrofit Kits
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3325400
- Zoro #
- G604046166
- UPC #
- 671254267060
- Country of Origin
- China
Dimensions
- Height
- 4-1/4 in
Details
- Basic Power Source
- Battery
- Flush Mode
- Single
- Gallons per Flush
- 1.6/3.5 gpm
- Standards
- ADA
- Valve Design
- Diaphragm
- Fixture Type
- Water Closet
- Material
- Semi-red Brass
- Fixture Mount
- Wall
- Fixture Connection
- Top
- Finish
- Polished Chrome
- Exposed/Concealed
- Exposed
- Pressure Range
- 15 to 80 psi
Description
Quiet, Exposed, OPTIMA Plus, Battery Powered, Sensor Operated Closet Flushometer Retrofit Conversion Kit for Sloan Royal, Sloan and Regal Flushometers with the following features:
Battery Powered, Sensor Operated G2 Model Retrofit Conversion Kit for Exposed Closet Flushometers.
1.6 or 3.5 Gallons Per Flush.
For Toilets.
PERMEX Synthetic Rubber Diaphragm with Dual Filtered Fixed Bypass.
Flex Tube Diaphragm designed for improved life and reduced maintenance.
ADA Compliant OPTIMA Plus® Battery Powered Infrared Sensor for automatic “No Hands” operation.
Infrared Sensor with Multiple-focused, Lobular Sensing Fields for high and low target detection.
Latching Solenoid Operator.
Engineered Metal Cover with replaceable Lens Window.
User friendly three (3) second Flush Delay.
Courtesy Flush Override Button.
Four (4) Size AA Batteries factory installed.
“Low Battery” Flashing LED.
Infrared Sensor Range Adjustment Screw.
Initial Set-up Range Indicator Light (first 10 minutes).
Chrome Plated Metal Handle Cap.
Installation Tools provided.
Diaphragm to be molded from PERMEXTM Rubber Compound for Chloramine resistance.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.