Shop SLOAN

Toilet Urinal Retrofit Sensor Flush Valve, SMO EBV 89AMETAL

  • Mfr # 325105
  • Zoro # G202661143

product price: 
$
578.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
325105
Zoro #
G202661143
UPC #
671254243934
Country of Origin
Taiwan, Province of China

Description

SLOAN® OPTIMA® SMO EBV 89A-METAL AUTO FLUSH VALVE BATTERY POWERED, SENSOR OPERATED AUTO FLUSH RETROFIT CONVERSION KIT FOR EXPOSED CLOSET AND URINAL FLUSHOMETERS. SLOAN OPTIMA SMO EQUIPPED FLUSHOMETERS PROVIDE THE ULTIMATE IN SANITARY PROTECTION AND AUTOMATIC OPERATION. THERE IS NO NEED FOR AC HOOKUPS OR WALL ALTERATIONS. THE FLUSHOMETER OPERATES BY MEANS OF A BATTERY POWERED INFRARED SENSOR. ONCE THE USER ENTERS THE SENSOR'S EFFECTIVE RANGE AND THEN STEPS AWAY, THE SIDE MOUNT UNIT INITIATES THE FLUSHING CYCLE TO FLUSH THE FIXTURE. USER MAKES NO PHYSICAL CONTACT WITH THE FLUSHOMETER SURFACE EXCEPT TO INITIATE THE OVERRIDE BUTTON WHEN REQUIRED. HELPS CONTROL THE SPREAD OF INFECTIOUS DISEASES. 24 HOUR SENTINEL FLUSH KEEPS FIXTURE FRESH DURING PERIODS OF NONUSE. AUTOMATIC OPERATION PROVIDES WATER USAGE SAVINGS OVER OTHER FLUSHING DEVICES. REDUCES MAINTENANCE AND OPERATION COSTS. INSTALLATION AND BATTERY REPLACEMENT DOES NOT REQUIRE TURNING OFF WATER TO THE VALVE. ADA COMPLIANT OPTIMA® BATTERY POWERED INFRARED SENSOR FOR AUTOMATIC "NO HANDS"OPERATION CHROME PLATED INFRARED SENSOR HOUSING ANGLED SENSOR WINDOW MANUAL OVERRIDE FLUSH BUTTON FOUR (4) SIZE C BATTERIES INCLUDED "LOW BATTERY" FLASHING LED WITH OPTIONAL AUDIO TONE "USER IN VIEW" FLASHING LED OPTIONAL 24 HOUR SENTINEL FLUSH INFRARED SENSOR RANGE ADJUSTMENT SCREW AND RESET BUTTON INSTALLATION TOOLS PROVIDED NO EXTERNAL VOLUME ADJUSTMENT TO ENSURE WATER CONSERVATION

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.