
Sewage/Septic Wire Lead Float Switch, Non Tethered, 20 Foot Length, Rated up to 13 Amps, Designed for Heavy Solids
Mfr # SA-2368-6
Zoro # G8616999
product price:Â $90.79
/ea
Free Shipping & Returns
Key Features
Connection Type
Wire Leads
Standards
·      CE and IEC Approvals
Application
Sewage and Septic for Medium to Heavy Amounts of Suspended Solids
Description/Special Features
Both Empty or Fill Applications, Rated up to 13 Amps or 1/2 HP, 12-24VDC and 120-240VAC, Mercury Free Float w/ Honeywell Microswitch
Temp. Range
32 to 140 Degrees Fahrenheit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SA-2368-6
Zoro #
G8616999
UPC #
712038376193
Country of Origin
Argentina
Dimensions
Float Length
20 ft
Details
Connection Type
Wire Leads
Standards
·      CE and IEC Approvals
Application
Sewage and Septic for Medium to Heavy Amounts of Suspended Solids
Description/Special Features
Both Empty or Fill Applications, Rated up to 13 Amps or 1/2 HP, 12-24VDC and 120-240VAC, Mercury Free Float w/ Honeywell Microswitch
Temp. Range
32 to 140 Degrees Fahrenheit
Connection
None -Wire Leads
Material of Construction
Rugged Polypropylene with PVC Jacketed Cable
Power Type
AC/DC
Style
20 Ft
Item Weight
3.2 Pounds
Description
Heavy Duty Float Switch, 20 Ft, Cable, SLUDGEBOSS float switch for extra nasty locations where there is sewage and suspended solids. This heavy duty dual purpose float switch has an integrated counterweight ensuring its orientation in viscous liquids. The switch SPDT and can be used for both emptying and filling operations, Directly Controls pumps up to 1/2 HP at 120 Volts or 220 Volts, Up to 12 Amperes continuous or 13.3 Non continuous AC Amperage, 12 VDC motor loads up to 13.3 Amps.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.