23.62 in. Universal Telescoping Steering Shafts
- Mfr # SL837475
- Zoro # G515767761
product price:Â
$
298.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SL837475
- Zoro #
- G515767761
- UPC #
- 723902794197
- Country of Origin
- China
Description
These Universal telescoping steering shafts can be used in a variety of applications and will make the installation and removal of steering system components simple and easy. By pulling or pushing on the shafts you can shorten or increase their overall length. They meet NHTSA guidelines for collapsibility in passenger cars and add a measure of safety. The steering shafts can also be trimmed to fit shorter applications. Features -Universal telescoping steering shafts Specifications - Collapsed Length in: 23.625 in. - Extended Length in: 29.813 in. - Shaft Style: Splined ends - Steering Box Shaft Diameter in: 3/4 in. - Column Shaft Diameter in: 3/4 in. - Steering Shaft Material: Steel - Steering Shaft Finish: Natural
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.