This item is Discontinued.

Slugger By Fein Annular Cutter, 1.5in, HSS 63134379001

This item is Discontinued.

Slugger By Fein

Annular Cutter, 1.5in, HSS (Discontinued)

Mfr # 63134379001
Zoro # G8352696
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
63134379001
Zoro #
G8352696
UPC #
-
Country of Origin
United States
Item
Annular Cutter
Annular Cutter Drive Style
Weldon
Decimal Equivalent
1.496
Primary Material Application
Steel
Sub Brand
Slugger
Measurement System
Metric
Finish - Machining
Bright
Material - Machining
High Speed Steel
Stack Cut Teeth
Yes
Shank Type - Machining
Weldon Flat
Pilot Pin Included
No

Dimensions

Diameter
1 1/2 in
Cutting Depth
1 in
Shank Dia.
3/4 in
Cutter Diameter
38 mm
Shank Diameter
3/4 in
Maximum Cutting Depth
1 in

Description

Annular Cutter, High Speed Steel, Bright, 38 mm, Weldon Flat, Shank Diameter 3/4 in, Maximum Cutting Depth 1 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.