This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 63134489001
- Zoro #
- G7835274
- UPC #
- -
- Country of Origin
- United States
- Item
- Annular Cutter
- Annular Cutter Drive Style
- Weldon
- Measurement System
- Fractional Inch
- Primary Material Application
- Steel
- Finish - Machining
- Bright
- Shank Type - Machining
- Weldon Flat
- Sub Brand
- Slugger
- Stack Cut Teeth
- Yes
- Decimal Equivalent
- 1.9218
- Material - Machining
- High Speed Steel
- Pilot Pin Included
- No
Dimensions
- Diameter
- 1 59/64 in
- Cutting Depth
- 1 in
- Shank Dia.
- 3/4 in
- Cutter Diameter
- 1 59/64 in
- Shank Diameter
- 3/4 in
- Maximum Cutting Depth
- 1 in
Description
Annular Cutter, High Speed Steel, Bright, 1 59/64 in, Weldon Flat, Shank Diameter 3/4 in, Maximum Cutting Depth 1 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.