This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 63134509001
- Zoro #
- G7838652
- UPC #
- -
- Country of Origin
- United States
- Item
- Annular Cutter
- Annular Cutter Drive Style
- Weldon
- Shank Type - Machining
- Weldon Flat
- Finish - Machining
- Bright
- Material - Machining
- High Speed Steel
- Decimal Equivalent
- 2.0078
- Primary Material Application
- Steel
- Sub Brand
- Slugger
- Measurement System
- Metric
- Stack Cut Teeth
- Yes
- Pilot Pin Included
- No
Dimensions
- Diameter
- 2 in
- Cutting Depth
- 1 in
- Shank Dia.
- 3/4 in
- Shank Diameter
- 3/4 in
- Cutter Diameter
- 51 mm
- Maximum Cutting Depth
- 1 in
Description
Annular Cutter, High Speed Steel, Bright, 51 mm, Weldon Flat, Shank Diameter 3/4 in, Maximum Cutting Depth 1 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.