Smart Living 15 in. One Mantle Wood Newport Brown LED Candle Lantern, PK2

  • Mfr # 84044-LC

  • Zoro # G409206888


product price:  $63.89
/pk 2, $31.95/ea
Sold in multiples of 2 for $127.78

Key Features

Number of Bulbs
1
Height
15 in
Style
Transitional
Bulb Technology
LED
Power Source
Battery
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
84044-LC
Zoro #
G409206888
UPC #
840594084440
Country of Origin
China

Dimensions

Height
15 in

Details

Item
Decorative Light
Number of Bulbs
1
Style
Transitional
Bulb Technology
LED
Power Source
Battery
Application
Outdoor, Home, Indoor
Housing Color
Natural Wood
Material
Wood, Stainless Steel, Glass

Description

The Newport Candle Lantern is a natural, wooden lantern that creates an inviting atmosphere and adds warm light to your home. Standing 15 inches tall, the Newport Candle Lantern features real wood with glass panes. Lantern features an on/off switch with a six hour timer. Simply activate timer mode at the desired time and the lantern will stay on for six hours. The lantern has a rope handle for hanging or makes a great table top piece.


  • • Battery powered amber LED candle lantern
  • • Construction-real wood, stainless steel top, glass window panes
  • • Suitable for both outdoor and indoor use
  • • When set on timer mode, lantern automatically lights up at the same time each day
  • • Can be placed on any flat surface or hung with the integrated metal hanging loop

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.