Skip to Main Content
customer-service Help
Smartdri

Hand Dryer, 208-240V, Aluminum, Black

Smartdri Hand Dryer, 208-240V, Aluminum, Black K4-162A2
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$384.49
  • Item: Hand Dryer,208-240V,Aluminum,Black
  • Country of Origin (subject to change): China
See full product details
This item ships free.
Total: $384.49

Smartdri #K4-162A2 Specifications

  • Item: Hand Dryer,208-240V,Aluminum,Black
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

SMARTdri Series high-speed hand dryers are the most energy efficient, durable, hygienic hand dryers on the market today. SMARTdri's proprietary motor technology offers the longest service life of any high-speed hand dryer. SMARTdri's multi-port nozzle providers user comfort. The hand dryer's intelligent, flexible controls allow customizing of air flow, sound quality and heating options to fit any application. It's fast 10 second dry time is ideal in high traffic areas. Intelligent on/off heating and 3-speed motor controls optimize energy efficiency and user comfort 2-3 times longer service life than competitive high speed dryers Multi-port nozzle providers user comfort Uses 40% leSS, energy than competitive high speed hand dryers and only 12% energy of traditional dryers Incorporates SteriTouch antimicrobial technology inhibiting the growth of bacteria, mold and fungus extending the dryer™s service life IP24 protection against harmful water ingreSS, Automatic operation

Reviews of Smartdri #K4-162A2