30 Amp Inlet & Plug Combo Stainless Steel No Thermostat

  • Mfr # B30ASSYNT
  • Zoro # G803532668
product price: 
$
321.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
B30ASSYNT
Zoro #
G803532668
UPC #
614458746153
Country of Origin
United States

Description

30 Amp Inlet & Plug Combo Stainless Steel No Thermostat - Boat & RV Side

The SmartPlug Combo Kit includes both a 30A 125V inlet connector and a retro-fit connector. The retro-fit connector is designed to be used with your existing cord. This package offer superior performance and ease of use. The inlets are available in stainless steel and three non-metallic colors, (White, Gray or Black), of high performance/flame resistant material.

Features:

  • Eliminates Overheating – Increased pin & clip surface area greatly improves electrical conductivity during high amperage demand
    • Ease of Use – No twist required, the unique plug body shape and push-in design means it only goes in the right way every time – even in the dark
    • Multi-Point Locking System – Side clips and inlet cover lock the plug body securely into the inlet which eliminates any stress on the electrical components by movement of the power cord
    • Weather Resistant Seals – Multi-fin silicone gaskets installed in the inlet cover and the plug body eliminates moisture penetration
    • Quick & Easy Installation – Inlet mounting flange holes match twist-type holes for an installation that is typically finished in 30 minutes

Ratings & reviews