Padded Tie Down, 1 in W, 14 ft L, Polyester/Plastic, Green, 500 lb Working Load
- Mfr # 145
- Zoro # G525013544
product price:Â
$
45.85
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 145
- Zoro #
- G525013544
- UPC #
- 875195001459
- Country of Origin
- Thailand
Description
SmartStrap Padded Tie Down, Working Load Limit: 500 lb, End Type: S-Hooks, End Material: Steel, Adjustment Type: Ratchet, 14 ft L, 1 in W, Polyester/Plastic, Green, Breaking Strength: 1500 lb, Suitable for: Pick-Up Truck, Dirt Bikes, ATV's, Lawn Tractors, Includes: (4) Ratchet Tie-Downs
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.