This item is Discontinued.

This item is Discontinued.
10.75" Silver Square Plastic Dinner Plates (120 Plates), 120PK (Discontinued)
Mfr #
6940-CASE
Zoro #
G405392844
UPC # 810049101435
Country of Origin China
Category Disposable Plates and Bowls
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6940-CASE
- Zoro #
- G405392844
- UPC #
- 810049101435
- Country of Origin
- China
Dimensions
- size
- 10.75" Dinner Plates
Details
- color
- Silver
Description
10.75" Silver Square Plastic Dinner Plates (120 Plates)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.