
5 oz White with Gold Edge Rim Round Disposable Plastic Dessert Bowls 120 Bowls, 120PK
Mfr # 115WHG-CASE
Zoro # G207478777
product price:Â $48.49
/pk 120, $0.40/eaKey Features
Food Service Disposables Grouping
Dessert Bowls
Color
White with Gold
Depth
1.25 in
Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
115WHG-CASE
Zoro #
G207478777
UPC #
674012823614
Country of Origin
China
Dimensions
Disposable Plate Size
5 oz
Depth
1.25 in
Details
Item
Bowls
Food Service Disposables Grouping
Dessert Bowls
Disposable Foodware Color
White with Gold
Color
White with Gold
Material
Plastic
Description
Approx outer diameter 5 Approx bottom diameter 275 Approx height 125 Capacity 5 oz Case quantity 12 packs of 10 bowls Color White with Gold Shape Round Material Plastic Disposable Onetime, single party use Recycling code 6 PS Polystyrene BPAfree Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.