Shop SMARTY HAD A PARTY
See all product information
Create Account
7.5" Ivory with Gold Vintage Rim Round Disposable Plastic Appetizer/Salad Plates (120 Plates), 120PK
- Mfr # 867IVG-CASE
- Zoro # G305392609
product price:Â
$
49.29
/pk of 120, $0.41/ea
Key Features
Material
Plastic
Depth
1 in
Disposable Plate Size
7.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 867IVG-CASE
- Zoro #
- G305392609
- UPC #
- 710859380375
- Country of Origin
- China
Dimensions
- size
- 7.5" Salad Plates
- Depth
- 1 in
- Disposable Plate Size
- 7.5 in
Details
- Item
- Plates
- color
- Ivory with Gold
- Material
- Plastic
- Color
- Ivory with Gold
Description
7.5" Ivory with Gold Vintage Rim Round Disposable Plastic Appetizer/Salad Plates (120 Plates)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.