
7.5" White with Red and Gold Chord Rim Plastic Appetizer/Salad Plates (120 Plates), 120PK
Mfr # 627BG-CASE
Zoro # G305392524
product price:Â $50.15
/pk 120, $0.42/eaKey Features
Depth
1 in
Disposable Plate Size
7.5 in
Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
627BG-CASE
Zoro #
G305392524
UPC #
810049108656
Country of Origin
China
Dimensions
size
7.5" Salad Plates
Depth
1 in
Disposable Plate Size
7.5 in
Details
Item
Plates
color
White with Red and Gold
Color
White with Red and Gold
Material
Plastic
Description
7.5" White with Red and Gold Chord Rim Plastic Appetizer/Salad Plates (120 Plates)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.