This item is Discontinued.

Smc 12mm 01507mpa 30mm Guided Slide Cylinder MXQ12L-30FR

This item is Discontinued.

Smc

12mm 01507mpa 30mm Guided Slide Cylinder (Discontinued)

Mfr # MXQ12L-30FR
Zoro # G208111178
Country of Origin Unknown
Category Air Cylinders
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
MXQ12L-30FR
Zoro #
G208111178
UPC #
-
Country of Origin
Unknown

Dimensions

Bore Dia.
6 mm, 8 mm, 12 mm, 16 mm, 20 mm, 25 mm
Overall Length
115 mm
Height
30 mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.