Dual Piston Cylinder, 10mm Bore, 20mm Stroke, Double Acting, Aluminum .

  • Mfr # CXSJM10P-20
  • Zoro # G4399643
product price: 
$
109.99
/ea
Free Shipping & Returns

Key Features

Cylinder Action
Double Acting
Bore Dia.
10mm
Max. Pressure
0.7 MPa
Body Material
Aluminum
Rod Dia.
6mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CXSJM10P-20
Zoro #
G4399643
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
10mm
Rod Dia.
6mm
Port Size
M5 x 0.8
Overall Width
15 mm
Overall Height
42 mm
Stroke Length
20 mm
Inlet Size
M5 x 0.8
Extended Length
96 mm
Bore Diameter
10 mm
Rod Diameter
6 mm
Retracted Length
76 mm
Air Inlet Size
M5 x 0.8

Details

Item
Dual Piston Cylinder
Cylinder Action
Double Acting
Max. Pressure
0.7 MPa
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Magnetic Piston
Stroke
20mm
Mount
Basic
Piston Material
Aluminum
Standards
RoHS Compliant
Cushion Type
None
Single Acting/Double Acting
Double Acting
Piston Rod Material
Carbon Steel
Weight
0.11 kg
Maximum Operating Temperature
140 Degrees F
Piston Material Finish
Chromate Coated
Air Inlet Center to Center Distance
28 mm
Mounting Orientation
Horizontal, Vertical
Number of Rods
Double Rod
System of Measurement
Metric
Maximum Operating Pressure
101.53 psi
For Fluid Type
Air
Minimum Operating Pressure
0.1 MPa
Actuation Type
Spring Extend, Spring Retract
Series
CXSJ
Minimum Operating Temperature
-10 Degrees C
Body Material Grade
A6063S-T5
Cylinder Stroke
20 mm
Body Material Finish
Hard Anodized
Port Location
Axial Ported
Bearing Type
Slide Bearing
Air Inlet Gender
Female
Air Inlet Type
M thread

Description

Dual Piston Cylinder,10mmBore,20mmStoke

Ratings & reviews