
Dual Pstn Cylndr, 6mm Stroke, 10mm Stroke, 6mm Bore, 10mm Stroke, Aluminum Alloy .
Mfr # CXSJM6P-10
Zoro # G4401971
product price:Â $100.99
/ea
Free Shipping & Returns
Key Features
Bore Dia.
6mm
Max. Pressure
0.7 MPa
Body Material
Aluminum Alloy
Rod Dia.
4mm
Cylinder Type
Compact
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
CXSJM6P-10
Zoro #
G4401971
UPC #
-
Country of Origin
Japan
Dimensions
Bore Dia.
6mm
Rod Dia.
4mm
Port Size
M3 x 0.5
Details
Item
Dual Pstn Cylndr,6mm Stroke,10mm Stroke
Max. Pressure
0.7 MPa
Body Material
Aluminum Alloy
Cylinder Type
Compact
Stroke
10mm
Mount
Basic
Single Acting/Double Acting
Double Acting
Description
Dual Pstn Cylndr,6mm Stroke,10mm Stroke
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.