This item is Discontinued.

Smc Guided Slide Cylinder 16mm 30mm 07mpa MXS16-30

This item is Discontinued.

Smc

Guided Slide Cylinder 16mm 30mm 07mpa (Discontinued)

Mfr # MXS16-30
Zoro # G607950248
Country of Origin Unknown
Category Air Cylinders
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
MXS16-30
Zoro #
G607950248
UPC #
-
Country of Origin
Unknown

Dimensions

Bore Dia.
6 mm, 8 mm, 12 mm, 16 mm, 20 mm, 25 mm
Overall Length
87 mm
Height
40 mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.