This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZX1101-K15LOZ-EL
- Zoro #
- G7307450
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Pressure Port Size
- 1 mm
Details
- Item
- Vacuum Ejector
- For Use With Mfr. Model Number
- ZX1101-K15LOZ-EL
- Fits Brand
- SMC
- Green Environmental Attribute
- RoHS 2011/65/EU Compliant
- Includes
- Silencer, Solenoid Supply And Release Valve, Vacuum Switch
- Series
- ZX
- Air Consumption
- 46 lpm
- Number of Stages
- 3
- Maximum Flow Rate
- 22 lpm
- Number of Pieces
- 3
- Valve Type
- Pilot Valve
- Maximum Vacuum Pressure
- 84 kPa
Description
Item Vacuum Ejector, Air Consumption 46 lpm, Includes Silencer, Solenoid Supply And Release Valve, Vacuum Switch, Maximum Flow Rate 22 lpm, Maximum Vacuum Pressure 84 kPa, Number of Pieces 3, Number of Stages 3, Pressure Port Size 1 mm, Series ZX, Valve Type Pilot Valve
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.