This item is Discontinued.

Smc Vz1120-5G-M5 24V-Dc 0.15-0.7Mpa Pneumatic Solenoid Valve VZ1120-5G-M5

This item is Discontinued.

Smc

Vz1120-5G-M5 24V-Dc 0.15-0.7Mpa Pneumatic Solenoid Valve (Discontinued)

Mfr # VZ1120-5G-M5
Zoro # G602484182
Country of Origin Unknown
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
VZ1120-5G-M5
Zoro #
G602484182
UPC #
-
Country of Origin
Unknown

Dimensions

Height (In.)
56.5 mm
Width (In.)
23 mm
Length (In.)
15 mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.