This item is Discontinued.

Smead 3" Hanging Pocket Folder, 1/5 Tabs, Legal, Blue, PK25 64370

This item is Discontinued.

Smead

3" Hanging Pocket Folder, 1/5 Tabs, Legal, Blue, PK25 (Discontinued)

Mfr # 64370
Zoro # G5384060
UPC # 086486643702
Country of Origin Mexico
Category File Folders
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
64370
Zoro #
G5384060
UPC #
086486643702
Country of Origin
Mexico

Dimensions

Width
14-3/4"
Expanded Width
3"
Size
Legal
Sheet Size
8 1/2" Width x 14" Length
File Size
Legal
Thickness
11 pt.
Folder Size Type
Legal

Details

Item
Colored Hanging Pockets with Full-Height Gussets
Color
Sky Blue
Tab Cut
1/5
Tab Position
Assorted
Includes
(25) Clear Plastic Tabs; (1) Sheet of Inserts
Features
Hanging System
Recycled Content
0.1
Sheet Standard
Legal
Tab Location
Top
Tab Material
Vinyl
Assembly Required
No
Compartments per Folder
1
File Tab Color
Clear
Folder Material
11-pt Stock
File Tab Cut
1/5-Cut
Folder Color
Sky Blue
File Tab Position
Assorted
File Tab Material
Plastic

Description

Hanging Pocket Folder,Blue,PK25, Package Quantity 25

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.