Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 81125
- Zoro #
- G5021941
- UPC #
- 086486811255
- Country of Origin
- United States
Dimensions
- Sheet Size
- 8.5 x 11
- Size
- 8.5 x 11
Details
- Item
- Cover,Binder,Black
- Color
- Black
- Material
- 20-pt. Premium Pressboard
- Binder Features
- Top Opening—Holes 2.75" center to center.
- Sheet Capacity
- 500
- Weight
- 0.288 lbs
- Back Cover Color(s)
- Black
- Fastener Type
- Two-Piece Prong Fastener
- Cover Material(s)
- 25-pt. Premium Pressboard
- Number of Fasteners
- 1
- Front Cover Color(s)
- Black
- Center To Center
- 2.75"
- Sheet Type
- Punched
- Report Cover Quantity
- 1
- Spine Color(s)
- Black
- Capacity Range [Max]
- 2"
- Fastener Material
- Metal
Description
Item Cover,Binder,Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
