This item is Discontinued.

Smead Classification Folder, Red, PK10, Expanded Width: 3" 19095

This item is Discontinued.

Smead

Classification Folder, Red, PK10, Expanded Width: 3" (Discontinued)

Mfr # 19095
Zoro # G5385871
UPC # 386486190955
Country of Origin United States
Category File Folders
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
19095
Zoro #
G5385871
UPC #
386486190955
Country of Origin
United States

Dimensions

Width
14-3/4"
Expanded Width
3"
Size
Legal
Sheet Size
8 1/2" Width x 14" Length
Thickness
25 pt.
File Size
Legal
Divider Thickness
17 pt.
Folder Size
Legal

Details

Item
Pressboard Classification Folders with Safe shield Fasteners
Color
Bright Red
Material
Pressboard
Tab Cut
2/5
Tab Position
Right of Center Position
Includes
Papers Tears, Finger Cuts and Excessive Fastener Crinkling
Features
Tear Resistant, Heavy Duty
Divider Color
Natural Brown
Recycled Content
1
Number of Fasteners
2
Sheet Standard
Legal
Assembly Required
No
Number of Dividers
3
Fastener Capacity
2"
Tab Location
Top
Divider Material
Kraft
Environmental Certification
SFI
Cover Tab Style
Top Tab
Total Number of Fasteners
8
Cover Fasteners
2
Divider Fastener Capacity
1"
Divider Tab Style
Top Tab
Cover Tab Position
Right of Center
Cover Material
25-pt Pressboard
Cover Color
Bright Red
Divider Tab Cut
1/3-Cut
Cover Fastener Capacity
2"
Fasteners per Divider
2
Total Number of Dividers
3
Cover Tab Cut
2/5-Cut

Description

Classification Folders,Bright Red,PK10, Package Quantity 10

Ratings & reviews