This item is Discontinued.

This item is Discontinued.
Expanding Partition Wallet, 6 Pocket, Cord, PK10, Color: Brown (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 72475
- Zoro #
- G5416297
- UPC #
- 086486724753
- Country of Origin
- Mexico
Dimensions
- Width
- 14-3/4"
- Expanded Width
- 5-1/4"
- Size
- Legal
- Sheet Size
- 8 1/2" Width x 14" Length
- Height
- 9.5"
- File Size
- Legal
Details
- Item
- Classic Partition Wallets
- Color
- Brown
- Tab Type
- Tabless
- Material
- Redrope
- Tab Cut
- None
- Features
- Redrope Gussets with Tyvek® Tops
- Recycled Content
- 30% Paper
- Pocket/Wallet Type
- Files/Papers
- Overall Expansion
- 5.25"
- Closure Type
- Elastic Cord
- Number of File Pockets
- 6
- Expansion Per Pocket
- 0.88"
- Number of Accessory Pockets
- 0
Description
Wallet,Explanding,6 Pocket,Cord,PK10, Package Quantity 10
- Timeless professional expanding wallets feature a classic printed redrope exterior.
- Favorite of attorneys, accountants and bankers.
- Flap with elastic cord closure for extra security.
- Expands up to 5.25" for greater storage capacity.
- Full height rollover top reinforced gussets with tear resistant material makes them virtually tear proof.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.