This item is Discontinued.

Smead File Folder 8-1/2 x 11", 1/3-Cut Tab, Left Position, Manila, PK100 10335

This item is Discontinued.

Smead

File Folder 8-1/2 x 11", 1/3-Cut Tab, Left Position, Manila, PK100 (Discontinued)

Mfr # 10335
Zoro # G5022739
UPC # 086486103350
Country of Origin United States
Category File Folders
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
10335
Zoro #
G5022739
UPC #
086486103350
Country of Origin
United States

Dimensions

Width
11-5/8"
Size
Letter
Sheet Size
8 1/2" Width x 11" Length
File Size
Letter
Thickness
11 pt.
Tab Size
1/2"
File Folder Height
9.5"
File Folder Width
11.63"
File Folder Size Type
Letter

Details

Item
Manila File Folders with Reinforced Tab
Color
Manila
Material
Manila
Tab Cut
1/3
Tab Position
Left Position
Features
Reinforced Tab, Durable, Reinforced, Rounded Corner
Recycled Content
0.1
Assembly Required
No
Sheet Standard
Letter
Environmental Certification
SFI
Number of Plys
2
Tab Location
Top
File Folder Material
11-pt Manila
File Folder Expansion
0.75"
File Tab Cut
1/3-Cut
File Folder Color
Manila
File Tab Position
Left
File Tab Material
11-pt Manila
File Tab Color
Manila
File Tab Style
Top Tab

Description

Folder,1/3 In.Ct,Letter,Pos1,Manila,PK100, Package Quantity 100


  • Straighten up your files and keep documents organized with these reinforced manila file folders.
  • Two-ply reinforced tabs offer extra strength and durability.
  • Sturdy and durable 11-point manila stock file folders.
  • Designed for quality and reliability, the 3/4" expansion capacity adapts to your growing storage needs holding approximately 100-150 sheets of standard 20 lb paper.
  • A classic, affordable and reliable solution for home, office, and school; perfect for bills, projects, correspondence, vehicle records, recipes, client or student information, and more.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.