This item is Discontinued.

Smead File Folder 8-1/2 x 11", 1/3-Cut Tab, Right Position, Manila, PK100, Tab Cut: 1/3 10333

This item is Discontinued.

Smead

File Folder 8-1/2 x 11", 1/3-Cut Tab, Right Position, Manila, PK100, Tab Cut: 1/3 (Discontinued)

Mfr # 10333
Zoro # G5022757
UPC # 086486103336
Country of Origin United States
Category File Folders
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
10333
Zoro #
G5022757
UPC #
086486103336
Country of Origin
United States

Dimensions

Width
11-5/8"
Size
Letter
Sheet Size
8 1/2" Width x 11" Length
File Size
Letter
Thickness
11 pt.
Tab Size
1/2"
File Folder Size Type
Letter
File Folder Height
9.5"
File Folder Width
11.63"

Details

Item
Manila File Folders with Single-Ply Tab
Color
Manila
Material
Manila
Tab Cut
1/3
Tab Position
Right Position
Recycled Content
0.1
Tab Location
Top
Environmental Certification
SFI
Assembly Required
No
Sheet Standard
Letter
Number of Plys
1
File Folder Material
11-pt Manila
File Tab Cut
1/3-Cut
File Tab Position
Right
File Tab Color
Manila
File Folder Expansion
0.75"
File Tab Style
Top Tab
File Tab Material
11-pt Manila
File Folder Color
Manila

Description

Folder,1/3 In.Ct,Letter,Pos3,Manila,PK100, Package Quantity 100


  • Straighten up your files and keep organized with this set of top tab file folders, your essential paperwork organizer.
  • Keep all your important documents organized and secure with these sturdy and durable 11-point stock file folders.
  • These folders are designed for quality and reliability; the 3/4" expansion capacity adapts to your growing storage needs holding approximately 100 to 150 sheets of standard 20 lb paper.
  • A classic, affordable and reliable solution for home, office, and school; perfect for bills, projects, correspondence, vehicle records, recipes, client or student information, and more.
  • These folders contain post-consumer material reflecting Smead's commitment to sustainability.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.