This item is Discontinued.

Smead File Folder 8-1/2 x 11", 5/3" Cut, Manila, PK100 10356

This item is Discontinued.

Smead

File Folder 8-1/2 x 11", 5/3" Cut, Manila, PK100 (Discontinued)

Mfr # 10356
Zoro # G5022696
UPC # 086486103565
Country of Origin United States
Category File Folders
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
10356
Zoro #
G5022696
UPC #
086486103565
Country of Origin
United States

Dimensions

Width
11-5/8"
Size
Letter
Sheet Size
8 1/2" Width x 11" Length
File Size
Letter
Thickness
11 pt.
Tab Size
1/2"
File Folder Size Type
Letter
File Folder Width
11.63"
File Folder Height
9.5"

Details

Item
Manila File Folders with Reinforced Tab
Color
Manila
Material
Manila
Tab Cut
1/5
Tab Position
Assorted
Features
Rounded Corner, Reinforced Tab, Durable
Recycled Content
0.1
Sheet Standard
Letter
Environmental Certification
SFI
Tab Location
Top
Number of Plys
2
Assembly Required
No
File Folder Color
Manila
File Tab Color
Manila
File Tab Material
11-pt Manila
File Folder Expansion
0.75"
File Tab Style
Top Tab
File Folder Material
11-pt Manila
File Tab Cut
1/5-Cut
File Tab Position
Assorted

Description

Folder,5/3 In. Cut,Letter,Manila,PK100, Package Quantity 100


  • Straighten up your files and keep documents organized with these reinforced manila file folders.
  • Two-ply reinforced tabs offer extra strength and durability.
  • Sturdy and durable 11-point manila stock file folders.
  • Designed for quality and reliability, the 3/4" expansion capacity adapts to your growing storage needs holding approximately 100-150 sheets of standard 20 lb paper.
  • A classic, affordable and reliable solution for home, office, and school; perfect for bills, projects, correspondence, vehicle records, recipes, client or student information, and more.

Ratings & reviews