This item is Discontinued.

This item is Discontinued.
File Folder 8-1/2 x 14", 1/3-Cut Tab, Left Position, Manila, PK100, Expanded Width: 3/4" (Discontinued)
Mfr #
15331
Zoro #
G5022510
UPC # 086486153317
Country of Origin United States
Category File Folders
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 15331
- Zoro #
- G5022510
- UPC #
- 086486153317
- Country of Origin
- United States
- Item
- Manila File Folders with Single-Ply Tab
- Color
- Manila
- Material
- Manila
- Tab Cut
- 1/3
- Tab Position
- First Position
- Recycled Content
- 0.1
- Environmental Certification
- SFI
- Tab Location
- Top
- Assembly Required
- No
- Number of Plys
- 1
- Sheet Standard
- Legal
- File Tab Cut
- 1/3-Cut
- File Tab Material
- 11-pt Manila
- File Tab Color
- Manila
- File Folder Expansion
- 0.75"
- File Folder Color
- Manila
- File Tab Style
- Top Tab
- File Folder Material
- 11-pt Manila
- File Tab Position
- Left
Description
Folder,1/3 In.Ct,Legal,Pos1,Manila,PK100, Package Quantity 100
- Straighten up your files and keep organized with this set of top tab file folders, your essential paperwork organizer.
- Keep all your important documents organized and secure with these sturdy and durable 11-point stock file folders.
- These folders are designed for quality and reliability; the 3/4" expansion capacity adapts to your growing storage needs holding approximately 100 to 150 sheets of standard 20 lb paper.
- A classic, affordable and reliable solution for home, office, and school; perfect for bills, projects, correspondence, vehicle records, recipes, client or student information, and more.
- These folders contain post-consumer material reflecting Smead's commitment to sustainability.