This item is Discontinued.

Smead File Folder 8-1/2 x 14", 1/3-Cut Tab, Manila, PK100, Expanded Width: 3/4" 15330

This item is Discontinued.

Smead

File Folder 8-1/2 x 14", 1/3-Cut Tab, Manila, PK100, Expanded Width: 3/4" (Discontinued)

Mfr # 15330
Zoro # G5022529
UPC # 086486153300
Country of Origin United States
Category File Folders
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
15330
Zoro #
G5022529
UPC #
086486153300
Country of Origin
United States

Dimensions

Width
14-5/8"
Expanded Width
3/4"
Size
Legal
Sheet Size
8 1/2" Width x 14" Length
Thickness
11 pt.
File Size
Legal
Tab Size
1/2"
File Folder Height
9.5"
File Folder Size Type
Legal
File Folder Width
14.63"

Details

Item
Manila File Folders with Single-Ply Tab
Color
Manila
Material
Manila
Tab Cut
1/3
Tab Position
Assorted
Recycled Content
0.1
Assembly Required
No
Sheet Standard
Legal
Tab Location
Top
Number of Plys
1
Environmental Certification
SFI
File Tab Style
Top Tab
File Tab Color
Manila
File Tab Cut
1/3-Cut
File Tab Position
Assorted
File Folder Color
Manila
File Tab Material
11-pt Manila
File Folder Expansion
0.75"
File Folder Material
11-pt Manila

Description

Folder,1/3 In. Cut,Legal,Manila,PK100, Package Quantity 100


  • Straighten up your files and keep organized with this set of top tab file folders, your essential paperwork organizer.
  • Keep all your important documents organized and secure with these sturdy and durable 11-point stock file folders.
  • These folders are designed for quality and reliability; the 3/4" expansion capacity adapts to your growing storage needs holding approximately 100 to 150 sheets of standard 20 lb paper.
  • A classic, affordable and reliable solution for home, office, and school; perfect for bills, projects, correspondence, vehicle records, recipes, client or student information, and more.
  • These folders contain post-consumer material reflecting Smead's commitment to sustainability.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.