This item is Discontinued.

Smead File Folder End Tab 8-1/2 x 11", 1/3-Cut, PK100, Tab Cut: 1/3 24134

This item is Discontinued.

Smead

File Folder End Tab 8-1/2 x 11", 1/3-Cut, PK100, Tab Cut: 1/3 (Discontinued)

Mfr # 24134
Zoro # G5022370
UPC # 086486241342
Country of Origin United States
Category File Folders
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
24134
Zoro #
G5022370
UPC #
086486241342
Country of Origin
United States

Dimensions

Width
12-1/4"
Size
Letter
Sheet Size
8 1/2" Width x 11" Length
Thickness
11 pt.
File Size
Letter
Tab Size
1/2"
File Folder Size Type
Letter
File Folder Height
9.5"
File Folder Width
12.25"

Details

Item
End Tab Folders with Shelf-Master Reinforced Tab
Color
Manila
Material
Manila
Tab Cut
1/3
Tab Position
Assorted
Features
9" High Front—Reinforced tabs.
Recycled Content
0.1
Sheet Standard
Letter
Number of Plys
2
Environmental Certification
SFI
Assembly Required
No
Tab Location
End
File Folder Color
Manila
File Tab Style
End Tab
File Tab Position
Assorted
File Tab Cut
1/3-Cut
File Tab Material
11-pt Manila
File Folder Expansion
0.75"
File Tab Color
Manila
File Folder Material
11-pt Manila

Description

Folder,Shf,1/3 In. Cut,Letter,PK100, Package Quantity 100


  • Straighten up your files and keep organized with these double-thick end tab folders with Shelf-Master tabs that are readable when folders are placed on shelving.
  • Sturdy 11-point stock with double-thick 9.5" end tabs are extra durable and provide room for multiple labels.
  • 3/4" expansion capacity adapts to your growing storage needs holding approximately 100-150 sheets of standard 20 lb paper.
  • Designed for quality and reliability.
  • A classic, affordable and reliable solution for home, office, and school; perfect for bills, projects, correspondence, vehicle records, recipes, client or student information, and more.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.