This item is Discontinued.

This item is Discontinued.
File Folder End Tab, Blue, PK100 (Discontinued)
Mfr #
25010
Zoro #
G5385460
UPC # 086486250108
Country of Origin United States
Category File Folders
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 25010
- Zoro #
- G5385460
- UPC #
- 086486250108
- Country of Origin
- United States
Dimensions
- Width
- 12-1/4"
- Size
- Letter
- Sheet Size
- 8 1/2" Width x 11" Length
- Height
- 9 1/2"
- File Size
- Letter
- Thickness
- 11 pt.
- Tab Size
- 1/2"
- File Folder Size Type
- Letter
- File Folder Width
- 12.25"
- File Folder Height
- 9.5"
Description
Folder,End Tab,Blue,PK100, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.