This item is Discontinued.

This item is Discontinued.
File Folder End Tab, Expander, Manila, PK50, Expanded Width: 1-1/2" (Discontinued)
Mfr #
24275
Zoro #
G5385479
UPC # 086486242752
Country of Origin United States
Category File Folders
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 24275
- Zoro #
- G5385479
- UPC #
- 086486242752
- Country of Origin
- United States
- Item
- End Tab Expansion Folders with Reinforced Tab
- Color
- Manila
- Material
- Manila
- Tab Cut
- Straight
- Features
- Reinforced, Embossed
- Recycled Content
- 0.1
- Accessibility
- Book Fold
- Number of Plys
- 2
- Environmental Certification
- SFI
- Sheet Standard
- Letter
- Assembly Required
- No
- File Tab Cut
- Straight
- File Folder Color
- Manila
- File Tab Material
- 14-pt Manila
- File Folder Expansion
- 1.5"
- File Tab Color
- Manila
- File Tab Style
- End Tab
- File Folder Material
- 14-pt Manila
Description
Folder,End Tab,Expander,Manila,PK50, Package Quantity 50