This item is Discontinued.

This item is Discontinued.
File Folder End Tab, Manila, PK100, Size: Letter (Discontinued)
Mfr #
24113
Zoro #
G5385530
UPC # 086486241137
Country of Origin United States
Category File Folders
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 24113
- Zoro #
- G5385530
- UPC #
- 086486241137
- Country of Origin
- United States
- Item
- End Tab Folders with Antimicrobial Product Protection and Shelf-Master Reinforced Tabs
- Color
- Manila
- Material
- Manila
- Tab Cut
- Straight
- Features
- Antimicrobial, Acid-free
- Recycled Content
- 0.1
- Sheet Standard
- Letter
- Number of Plys
- 2
- Assembly Required
- No
- Environmental Certification
- SFI
- File Tab Cut
- Straight
- File Tab Style
- End Tab
- File Folder Material
- 11-pt Manila
- File Tab Material
- 11-pt Manila
- File Folder Color
- Manila
- File Folder Expansion
- 0.75"
- File Tab Color
- Manila
Dimensions
- Width
- 12-1/4"
- Size
- Letter
- Sheet Size
- 8 1/2" Width x 11" Length
- Thickness
- 11 pt.
- File Size
- Letter
- File Folder Height
- 9.5"
- File Folder Size Type
- Letter
- File Folder Width
- 12.25"
Description
Folder,End Tab,Manila,PK100, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.