This item is Discontinued.

This item is Discontinued.
File Folders, Straight, Ltr, Manila, PK100 (Discontinued)
Mfr #
10310
Zoro #
G7140898
UPC # 086486103107
Country of Origin United States
Category File Folders
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10310
- Zoro #
- G7140898
- UPC #
- 086486103107
- Country of Origin
- United States
Dimensions
- Width
- 11.63"
- Size
- Letter
- Height
- 9.5"
- File Folder Height
- 9.5"
- File Folder Width
- 11.63"
- File Folder Size Type
- Letter
Details
- Item
- File Folders,Straight,Ltr,Manila,Package Quantity 100
- Color
- Manila
- Material
- 11-pt Manila
- Tab Cut
- Straight
- Weight
- 6.288 lbs
- File Folder Color
- Manila
- File Tab Color
- Manila
- File Folder Expansion
- 0.75"
- File Tab Material
- 11-pt Manila
- File Folder Material
- 11-pt Manila
- File Tab Style
- Top Tab
- File Tab Cut
- Straight
Description
File Folders,Straight,Ltr,Manila,Package Quantity 100, Package Quantity 100
- Straighten up your files and keep documents organized with these reinforced manila file folders.
- Two-ply reinforced tabs offer extra strength and durability.
- Sturdy and durable 11-point manila stock file folders.
- Designed for quality and reliability, the 3/4" expansion capacity adapts to your growing storage needs holding approximately 100-150 sheets of standard 20 lb paper.
- A classic, affordable and reliable solution for home, office, and school; perfect for bills, projects, correspondence, vehicle records, recipes, client or student information, and more.