This item is Discontinued.

Smead Folder, Gray/Green, PK25 19981

This item is Discontinued.

Smead

Folder, Gray/Green, PK25 (Discontinued)

Mfr # 19981
Zoro # G5385670
UPC # 086486199810
Country of Origin United States
Category File Folders
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
19981
Zoro #
G5385670
UPC #
086486199810
Country of Origin
United States

Dimensions

Width
14-3/4"
Expanded Width
2"
Size
Legal
Sheet Size
8 1/2" Width x 14" Length
Height
10"
Thickness
25 pt.
File Size
Legal
Folder Size
Legal

Details

Item
Pressboard Fastener Folders with SafeShield Fasteners
Color
Gray/Green
Material
Pressboard
Tab Cut
1/3
Includes
Papers Tears, Finger Cuts and Excessive Fastener Crinkling
Tab Position
Assorted
Features
Durable, Tear Resistant, Fingerprint Resistant, Heavyweight, Labeling Area, Tyvek Gusset, Eco-friendly
Recycled Content
0.6
Tab Location
Top
Number of Fasteners
2
Sheet Standard
Legal
Assembly Required
No
Environmental Certification
SFI
Cover Fasteners
2
Cover Material
25-pt Pressboard
Total Number of Fasteners
2
Cover Color
Gray-Green
Cover Tab Cut
1/3-Cut
Cover Tab Position
Assorted
Cover Tab Style
Top Tab
Cover Fastener Capacity
2"

Description

Folder,Gray/Green,PK25, Package Quantity 25

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.