This item is Discontinued.

This item is Discontinued.
Folder Straight Cut, Legal, Kraft, PK100 (Discontinued)
Mfr #
15710
Zoro #
G5386398
UPC # 086486157100
Country of Origin United States
Category File Folders
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 15710
- Zoro #
- G5386398
- UPC #
- 086486157100
- Country of Origin
- United States
Dimensions
- Width
- 14-3/4"
- Size
- Legal
- Sheet Size
- 8 1/2" Width x 14" Length
- Thickness
- 11 pt.
- File Size
- Legal
- File Folder Height
- 9.5"
- File Folder Width
- 14.63"
- File Folder Size Type
- Legal
Details
- Item
- Kraft File Folders with Reinforced Tab
- Color
- Kraft
- Material
- Kraft
- Tab Cut
- Straight
- File Tab Material
- 11-pt Kraft
- File Folder Expansion
- 0.75"
- File Folder Color
- Brown
- File Tab Style
- Top Tab
- Recycled Content
- 0.1
- File Tab Color
- Brown
- File Tab Cut
- Straight
- File Folder Material
- 11-pt Kraft
Description
Folder,Kraft,Straight Cut,PK100, Package Quantity 100
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.