Shop SMEAD

Kraft K Style Fastener Folders, Straight Cut, Top Tab, Legal, Brown, 50/Box

  • Mfr # 19813

  • Zoro # G204903364


product price:  $248.99
/ea
Free Shipping & Returns

Key Features

Width
14 5/8"
Color
Kraft
Material
Kraft
File Fastener Type
2K
Sheet Size
8 1/2" Width x 14" Length
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
19813
Zoro #
G204903364
UPC #
86486198134
Country of Origin
United States

Dimensions

Width
14 5/8"
Sheet Size
8 1/2" Width x 14" Length
Height
9 1/2"
Folder Thickness
11 pt.

Details

Item
Fastener Folder
Color
Kraft
Material
Kraft
File Fastener Type
2K
Number of Fasteners
2
Sheet Standard
Legal
Number of Plys
2

Description

Smead kraft k style fastener folders, straight cut, top tab, legal, brown, 50/box keep papers in order with 2" capacity prong "k" style fasteners. Scored for 3/4" expansion. Reinforced tab. File folder type: top tab; size: legal; folder material: 11 pt. Kraft stock. this product arrives to most customers in 2-3 business days.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.