Label, Folder, LetterA, PK100

  • Mfr # 67171

  • Zoro # G6246156


product price:  $6.09
/pk 100, $0.06/ea

Key Features

Color
Red
Material
Laminated Paper
Adhesive
Permanent Self-Adhesive
Laminated
Yes
Shape
Rectangular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
67171
Zoro #
G6246156
UPC #
086486671712
Country of Origin
United States

Dimensions

Size
1 x 1.63

Details

Item
Label,Folder,LetterA,PK100
Color
Red
Material
Laminated Paper
Adhesive
Permanent Self-Adhesive
Laminated
Yes
Shape
Rectangular
Product Type
Label,Folder,LetterA,PK100
Weight
0.07 lbs
Labels Per Sheet
10

Description

Label,Folder,LetterA,PK100, Package Quantity 100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.