
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
67377
Zoro #
G5383519
UPC #
086486673778
Country of Origin
United States
Dimensions
Size
1 x 1.25
Details
Item
Labels,Color Coded,7,Roll,Purple
Color
White
Adhesive
Permanent Self-Adhesive
Material
Laminated Paper
Legend
7
Background Color
White; Purple
Shape
Rectangular
Features
Single Digit Labels, Colored Numeral, White Background—Colors are compatible with end tab systems using bar-style format, 500 labels per roll.
Weight
0.26 lbs
Labels Per Roll
500
Tab Style
End Tab
Printed Text Color
Purple
Rolls Per Unit
1
Labels Across
1
Description
Labels,Color Coded,7,Roll,Purple
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.