This item is Discontinued.

This item is Discontinued.
Manila File Folders, 1/2-Cut Tabs, Letter Size, PK100 (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30āno fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10320
- Zoro #
- G7893054
- UPC #
- 86486103206
- Country of Origin
- United States
Dimensions
- Width
- 11.63"
- Size
- Letter
- Height
- 9.5"
- File Folder Height
- 9.5"
- File Folder Width
- 11.63"
- File Folder Size Type
- Letter
Details
- Item
- File Folders
- Color
- Manila
- Material
- 11-pt Manila
- Tab Cut
- 1/2-Cut
- Weight
- 6.026 lbs
- Tab Position
- Assorted
- File Tab Cut
- 1/2-Cut
- File Tab Material
- 11-pt Manila
- File Tab Color
- Manila
- File Folder Color
- Manila
- File Folder Material
- 11-pt Manila
- File Folder Expansion
- 0.75"
- File Tab Position
- Assorted
- File Tab Style
- Top Tab
Description
SmeadĀ® Manila File Folders, 1/2-Cut Tabs, Letter Size, 100/Box
- Straighten up your files and keep organized with this set of top tab file folders, your essential paperwork organizer.
- Keep all your important documents organized and secure with these sturdy and durable 11-point stock file folders.
- These folders are designed for quality and reliability; the 3/4" expansion capacity adapts to your growing storage needs holding approximately 100 to 150 sheets of standard 20 lb paper.
- A classic, affordable and reliable solution for home, office, and school; perfect for bills, projects, correspondence, vehicle records, recipes, client or student information, and more.
- These folders contain post-consumer material reflecting Smead's commitment to sustainability.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.