This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 76114
- Zoro #
- G5382338
- UPC #
- 086486761147
- Country of Origin
- Mexico
Dimensions
- Width
- 15-3/8"
- Expanded Width
- 1-3/4"
- Size
- Legal
- Sheet Size
- 8 1/2" Width x 14" Length
- Height
- 9.5"
- File Size
- Legal
Details
- Item
- Manila End Tab File Pockets with Reinforced Tab
- Color
- Manila
- Tab Type
- End Tab
- Material
- Manila
- Tab Cut
- Straight
- Features
- Embossed
- Sheet Capacity
- 400
- Recycled Content
- 0.1
- Sheet Standard
- Legal
- Environmental Certification
- SFI
- Number of Plys
- 2
- Assembly Required
- No
- Number of File Pockets
- 1
- Pocket/Wallet Type
- Files/Papers
- Overall Expansion
- 1.75"
Description
Pocket Folder,1.75 In.,Manila,PK25, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.