This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 73890
- Zoro #
- G5382645
- UPC #
- 386486738904
- Country of Origin
- Mexico
Dimensions
- Width
- 11-3/4"
- Expanded Width
- 3-1/2"
- Size
- Letter
- Sheet Size
- 8 1/2" Width x 11" Length
- Height
- 9.5"
- File Size
- Letter
Details
- Item
- Colored File Pockets
- Color
- Blue, Green, Red, Redrope, Yellow
- Tab Type
- Top Tab
- Material
- Colored Stock
- Tab Cut
- Straight
- Tab Position
- Top
- Features
- Tear Resistant
- Recycled Content
- 0.1
- Tab Location
- Top
- Assembly Required
- No
- Sheet Standard
- Letter
- Environmental Certification
- SFI
- Assortment
- Blue; Green; Red; Redrope; Yellow
- Overall Expansion
- 3.5"
- Number of File Pockets
- 1
- Pocket/Wallet Type
- Files/Papers
Description
Pocket Folder,5.25 In.,Asst,PK25, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.