This item is Discontinued.

This item is Discontinued.
Poly Colored File Folders w/Slash Pocket, 1/3-Cut Tabs: Asstd, Letter, 0.75" Exp, Asstd Colors, 12PK (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10541
- Zoro #
- G106437295
- UPC #
- 86486105415
- Country of Origin
- China
Dimensions
- File Folder Size Type
- Letter
- File Folder Width
- 11.63"
- File Folder Height
- 9.5"
Details
- Item
- File Folders
- File Folder Expansion
- 0.75"
- File Tab Material
- Polypropylene
- File Tab Style
- Top Tab
- File Folder Color
- Assorted
- File Tab Cut
- 1/3-Cut
- File Tab Position
- Assorted
- File Folder Material
- Polypropylene
- File Tab Color Assortment
- Blue; Green; Red; Yellow
- File Tab Color
- Assorted
- File Folder Color Assortment
- Blue; Green; Red; Yellow
Description
Use the transparent diagonal pocket to hold to-do lists, routing lists and small items that correspond to the documents inside the folder. Color code your files with these heavy-duty folders that resist tears and repel moisture and are easy to clean. Clear slash pocket on front panel for extra storage. Vivid colors help you code files for quick, easy identification.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.