This item is Discontinued.

This item is Discontinued.
Pressboard Folder, 1/3 Cut, Blue, PK25, Size: Legal (Discontinued)
Mfr #
22541
Zoro #
G5385591
UPC # 086486225410
Country of Origin United States
Category File Folders
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 22541
- Zoro #
- G5385591
- UPC #
- 086486225410
- Country of Origin
- United States
Dimensions
- Width
- 14-5/8"
- Expanded Width
- 1"
- Size
- Legal
- Sheet Size
- 8 1/2" Width x 14" Length
- Height
- 9 1/8"
- File Size
- Legal
- Thickness
- 25 pt.
- File Folder Width
- 14.75"
- File Folder Height
- 9.5"
- File Folder Size Type
- Legal
Description
Pressboard Folder,1/3 Cut,Blue,PK25, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.