This item is Discontinued.

This item is Discontinued.
Pressboard Folder, 1/3 Cut, Red, PK25 (Discontinued)
Mfr #
21538
Zoro #
G5385655
UPC # 086486215381
Country of Origin United States
Category File Folders
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 21538
- Zoro #
- G5385655
- UPC #
- 086486215381
- Country of Origin
- United States
Dimensions
- Width
- 11-3/4"
- Expanded Width
- 1"
- Size
- Letter
- Sheet Size
- 8 1/2" Width x 11" Length
- Height
- 9 1/8"
- Thickness
- 25 pt.
- File Size
- Letter
- Tab Size
- 1/2"
- File Folder Height
- 9.5"
- File Folder Width
- 11.75"
- File Folder Size Type
- Letter
Description
Pressboard Folder,1/3 Cut,Red,PK25, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.