This item is Discontinued.

This item is Discontinued.
Pressboard Folder, 1/3-Cut Tab, Pink, PK100 (Discontinued)
Mfr #
12643
Zoro #
G5387378
UPC # 086486126434
Country of Origin United States
Category File Folders
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 12643
- Zoro #
- G5387378
- UPC #
- 086486126434
- Country of Origin
- United States
- Item
- Colored File Folders with Single-Ply Tab
- Color
- Pink
- Tab Cut
- 1/3
- Tab Position
- Assorted
- Features
- Rounded Corner
- Recycled Content
- 0.1
- Number of Plys
- 1
- Tab Location
- Top
- Environmental Certification
- SFI
- Assembly Required
- No
- Sheet Standard
- Letter
- File Tab Material
- 11-pt Stock
- File Tab Color
- Pink
- File Folder Material
- 11-pt Stock
- File Tab Cut
- 1/3-Cut
- File Tab Position
- Assorted
- File Folder Expansion
- 0.75"
- File Tab Style
- Top Tab
- File Folder Color
- Pink
Description
Pressboard Folder,1/3 Cut Tab,Pink,PK100, Package Quantity 100
- Straighten up your files and keep documents organized with these 1/3-cut tab file folders, your essential paperwork organizer.
- Keep all your important documents organized and secure with these sturdy 11-point stock file folders; 1/3-cut tabs provide three positions for convenient labeling ensuring easy identification.
- Organize your files by color to speed up filing and retrieval time with this practical solution; the 3/4" expansion capacity adapts to your growing storage needs holding approximately 100-150 sheets of standard 20 lb paper.
- A classic, affordable and reliable solution for home, office and school; perfect for bills, projects, correspondence, vehicle records, recipes, client or student information, and more.
- These folders contain post-consumer material, reflecting Smead's commitment to sustainability.