This item is Discontinued.

This item is Discontinued.
Pressboard Folder, Expandable, Manila, PK50 (Discontinued)
Mfr #
10405
Zoro #
G5387886
UPC # 086486104050
Country of Origin United States
Category File Folders
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10405
- Zoro #
- G5387886
- UPC #
- 086486104050
- Country of Origin
- United States
Dimensions
- Width
- 11-5/8"
- Expanded Width
- 1-1/2"
- Size
- Letter
- Sheet Size
- 8 1/2" Width x 11" Length
- File Size
- Letter
- Thickness
- 14 pt.
- File Folder Height
- 9.5"
- File Folder Size Type
- Letter
- File Folder Width
- 11.63"
Details
- Item
- Manila Expansion File Folders
- Color
- Manila
- Material
- Manila
- Tab Cut
- 1/3
- Tab Position
- Assorted
- Recycled Content
- 0.1
- File Folder Expansion
- 1.5"
- File Tab Position
- Assorted
- File Tab Cut
- 1/3-Cut
- File Folder Material
- 14-pt Manila
- File Folder Color
- Manila
- File Tab Style
- Top Tab
- File Tab Material
- 14-pt Manila
- File Tab Color
- Manila
Description
Pressboard Folder,Expandable,Manila,PK50, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.