This item is Discontinued.

This item is Discontinued.
Pressboard Folder Super Tab, Manila, PK50 (Discontinued)
Mfr #
10401
Zoro #
G5387910
UPC # 086486104012
Country of Origin United States
Category File Folders
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10401
- Zoro #
- G5387910
- UPC #
- 086486104012
- Country of Origin
- United States
- Item
- Super Tab Oversized Tab File Folders
- Color
- Manila
- Material
- Manila
- Tab Cut
- 1/3
- Tab Position
- Assorted
- Features
- Heavyweight, Durable
- Recycled Content
- 0.1
- File Folder Expansion
- 0.75"
- File Folder Material
- 14-pt Manila
- File Tab Material
- 14-pt Manila
- File Tab Position
- Assorted
- File Tab Cut
- 1/3-Cut
- File Tab Color
- Manila
- File Tab Style
- Top Tab
- File Folder Color
- Manila
Dimensions
- Width
- 11-5/8"
- Size
- Letter
- Sheet Size
- 8 1/2" Width x 11" Length
- Thickness
- 14 pt.
- File Size
- Letter
- File Folder Width
- 11.63"
- File Folder Size Type
- Letter
- File Folder Height
- 9.5"
Description
Pressboard Folder,Supertab,Manila,PK50, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.