This item is Discontinued.

This item is Discontinued.
Reinforced Tab Folder, Green, PK100, Tab Cut: Straight (Discontinued)
Mfr #
12110
Zoro #
G5387560
UPC # 086486121101
Country of Origin United States
Category File Folders
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 12110
- Zoro #
- G5387560
- UPC #
- 086486121101
- Country of Origin
- United States
- Item
- Colored File Folders with Reinforced Tab
- Color
- Green
- Tab Cut
- Straight
- Recycled Content
- 0.1
- Assembly Required
- No
- Number of Plys
- 2
- Environmental Certification
- SFI
- Sheet Standard
- Letter
- File Tab Cut
- Straight
- File Tab Material
- 11-pt Stock
- File Tab Color
- Green
- File Folder Color
- Green
- File Folder Expansion
- 0.75"
- File Tab Style
- Top Tab
- File Folder Material
- 11-pt Stock
Dimensions
- Width
- 11-5/8"
- Size
- Letter
- Sheet Size
- 8 1/2" Width x 11" Length
- Thickness
- 11 pt.
- File Size
- Letter
- File Folder Height
- 9.5"
- File Folder Width
- 11.63"
- File Folder Size Type
- Letter
Description
Folders,Reinforced Tab,Green,PK100, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.